B7-30-01-84 - ABB - Mini Contactor, Non Rev, | Anixter
B7-30-01-84 | ABB

ABB | B7-30-01-84 | Mini Contactor, Non Rev, 3Pole, 16A, 1NC Aux Cont 110-127 V AC Coil

  • Manufacturer # B7-30-01-84
  • Anixter #536786
Type: CONTACTORS
Applications

For Residential Buldings, Commercial Buildings And Industrial Applications For The Control Of Single Or Three-Phase Loads Up To 5.5 kW (AC-3) And 20 A/690 V (AC-1) Or Switching Of Control Signals

Specifications
  • Coil Voltage: 110 - 127 V AC At 50/60 Hz
  • Contact Configuration: 3NO (Main) 1NC (Auxiliary)
  • Phase: 3 PH
  • Maximum Load Current: 7.8 A
  • Wattage: 3 kW At 220/230/240 V, 5.5 kW At 380/400/440 V, 4 kW At 500 V, 3 kW At 690 V
  • Connection: Screw Terminal
  • Size.5 mm Width X 57.5 mm Height X 46.5 mm Depth
  • Operating Temperature: -25 To +55 deg C
  • Wire stripping length: 9 mm Power loss: 2 W per pole
  • Tightening Torque: 7 in-lb
  • Maximum Breaking Capacity: 96 A At 400 V
  • Motor Rating: 5 hp At 480 V
  • Endurance: Meccal: 10 Million Cycles
  • Voltage Rating: 12 - 690 V AC (Main), 12 - 500 V AC/12 - 240 V DC (Auxiliary), 600 V AC (UL/CSA)
  • Wire Size: Stranded: (1 Or 2) 22 - 10 AWG
  • Enclosure: IP20
  • Insulation Voltage: 690 V
  • Environmental Conditions: Maximum Operating Atude Permissible: 2000 m, Storage Temperature: -40 To 80 deg C, Resistance to Vibrations Acc. To IEC 60068-2-6: 5G / 5 - 150 Hz
  • Impulse Withstand Voltage: 6 kV
  • Operating Current: AC1: 20 A At 220/240/380/440 V For 40 deg C, 16 A At 220/240/380/440 V For 55 deg C, AC-3: 12 A At 220/230/240/380/400 V For 55 deg C, 11 A At 440 V For 55 deg C, 7 A At 500 V For 55 deg C, 3.5 A At 690 V For 55 deg C
  • Number Of Poles: 4
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, BV, CB, CCC, DNV, CE, GL, GOST, LR Certified, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items