B7-30-10-01 - ABB - Mini Contactor, Non Rev, | Anixter
B7-30-10-01 | ABB

ABB | B7-30-10-01 | Mini Contactor, Non Rev, 3Pole, 16A, 1NO Aux Cont 24 V AC Coil

  • Manufacturer # B7-30-10-01
  • Anixter #536779
Type: CONTACTORS
Applications

For Residential Buldings, Commercial Buildings And Industrial Applications For The Control Of Single Or Three-Phase Loads Up To 5.5 kW (AC-3) And 20 A/690 V (AC-1) Or Switching Of Control Signals

Specifications
  • Coil Voltage: 24 V AC At 50/60 Hz
  • Contact Configuration: 3NO (Main) 1NO (Auxiliary)
  • Phase: 3 PH
  • Wattage: 3 kW At 220/230/240 V, 5.5 kW At 380/400/440 V, 4 kW At 500 V, 3 kW At 690 V
  • Connection: Screw Terminal
  • Size: 52.5 mm Width X 57.5 mm Height X 4 mm Depth
  • Operating Temperature: -25 To +55 deg C
  • Wire stripping length: 9 mm Power loss: 2 W per pole
  • Motor Rating: 5 hp At 480 V
  • Maximum Breaking Capacity: 96 A At 400 V
  • Tightening Torque: 7 in-lb
  • Endurance: Mechanical: 10 Million Cycles
  • Wire Sitranded: (1 Or 2) 22 - 10 AWG
  • Voltage Rating: 12 - 690 V AC (Main), 12 - 500 V AC/12 - 240 V DC (Auxiliary), 600 V AC (UL/CSA)
  • Insulation Voltage: 690 V
  • Number Of Poles: 4
  • Environmental Conditions: Maximum Operating Altitude Permissible: 2000 m, Store Temperature: -40 To 80 deg C, Resistance to Vibrations Acc. To IEC 60068-2-6: 5G / 5 - 150 Hz
  • Impulse Withstand Voltage: 6 kV
  • Operating Current: AC1: 20 A At 220/240/380/440 V For 40 deg C, 16 A At 220/240/380/440 V For 55 deg C, AC-3: 12 A At 220/230/240/380/400 V For 55 deg C, 11 A At 440 V For 55 deg C, 7 A At 500 V For 55 deg C, 3.5 A At 690 V For 55 deg C
  • Enclosure: IP20
Tech. Info & Standards

C/US UL 508 Listed, CSA 22.2 No. 14, BV, CB, CCC, DNV, CE, GL, GOST, LR Certified, IEC/EN 60947-1, IEC/EN 60947-4-1, IEC/EN 60947-5-1 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items