BC1.5I-S8-M - PANDUIT - Clamp Tie, Metal | Anixter
BC1.5I-S8-M | PANDUIT

PANDUIT | BC1.5I-S8-M | Clamp Tie, Metal Barb, 6.6"L (168mm), Intermediate, Nylon, Natural, Pack of 1000

  • Manufacturer # BC1.5I-S8-M
  • Anixter #88099201
RoHS Compliant: YES
Type: CLAMPS AND CLIPS
Description

Clamp Tie with metal barb, 6.6", Intermediate cross section

Features
  • For indoor use
  • Used to secure a cable bundle to another surface such as a control panel, communication rack, wall or ceiling
  • Design allows for bundling before or after screwing clamp in place
  • Stainless steel locking barb provides consistent performane, reliability and infinite adjustability through entire bundle range
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation (Light-Heavy cross section ties have a straight tip)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items