BC200 - NVENT CADDY - BC200/BC400 Mild Steel | Anixter
BC200 | NVENT CADDY

NVENT CADDY | BC200 | BC200/BC400 Mild Steel Beam Clamp

  • Manufacturer # BC200
  • Anixter #169090
Type: CLAMPS
Features
  • Supports threaded rod, threaded bridle rings and boxes
  • Available riveted to conduit clips
  • Eliminates offset bending conduit
  • Threaded hole on back and bottom
  • Ideal for electrical, mechanical, and HVAC applications
Specifications
  • Material: Steel
  • Finish: Electro Zinc Plated
  • Flange Thickness (") ~ : 1/2"
  • Flange Thickness (") ~ : 1/8"
  • Rod Size ("): 1/4"
  • Static Load (lb): 100 lb
  • Torque (ft-lb): 20 in lb
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items