BEM75-30 - ABB - Contactors - Accessories | Anixter
BEM75-30 | ABB

ABB | BEM75-30 | Contactors - Accessories Busbar Kit, Reversing A50-A75

  • Manufacturer # BEM75-30
  • Anixter #530690
Type: CONTACTORS
Applications

For 3 Poles Contactors

Specifications
  • Material: Solid Copper Bars
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items