BES110-30 - ABB - Line or load side busbar | Anixter
BES110-30 | ABB

ABB | BES110-30 | Line or load side busbar kit for 3 pole phase to phase contactors mounted side by side

  • Manufacturer # BES110-30
  • Anixter #489968
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Description

The connection kit for phase to phase contactors is made up of three phase to phase bus bars. Mounting on 3 pole contactors

Applications

For A/AE/AF95 - A/AE/AF110 Contactors. Connections between the main poles of two 3 pole contactors mounted side by side so that they operate as reversing contactors.

Specifications
  • Connection: Screw Terminal
  • Number Of Poles: 3
Tech. Info & Standards

RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items