BGR-4532 - MIDDLE ATLANTIC PRODUCTS - | Anixter
BGR-4532 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | BGR-4532 | Equipment Rack, Gangable, Horizontal Mount, 45RU, 12000 Lb Capacity, 23" Width x 32" Depth x 82.875" Height, Steel, Black Powder Coated

  • Manufacturer # BGR-4532
  • Anixter #481953
Airflow: FRONT-TO-REAR
Color: BLACK
Material: STEEL
Model: MIXED USE
Mounting Width: 19"
Multi-compartment: NO
Nema Rating: NO
Overall Depth: 32"
Overall Height: 82.88"
Overall Width: 23"
Rack Units: 45U
Rail Style: TAPPED
Seismic Rating: NO
Type: FREE-STANDING
Features
  • Breakthrough Design Provides High Strength without Extra Weight
  • Accepts Lever Lock System Tool Free Cable Management Accessories
  • Accepts Extender Bay to Add 3 Inch of Useable Depth to the Front or Rear at any Time
  • Accepts Brush Grommet Rear Door Kit fr a Large Cable Passage without Fishing
  • Pre-Threaded Ganging Holes Allow Ganging While Fully Loaded
  • Standard Front and Rear Adjustable 10-32 TPI Threaded Rack Rail with Numbered Spaces
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items