BGR-CC-45FB - MIDDLE ATLANTIC PRODUCTS - | Anixter
BGR-CC-45FB | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | BGR-CC-45FB | Enclosure Cable Chase, Front and Back Section, 45RU, 4.4" Width x 2" Depth x 82.7" Height, Steel, Black Powder Coated, For BGR Series Rack

  • Manufacturer # BGR-CC-45FB
  • Anixter #516949
Cable Management Type: TROUGH
Cable Mgt Mounting: VERTICAL
Color: BLACK
Type: CABLE MANAGEMENT
Features
  • Cable Chase Front and Back Only, with 4.4 Inch Width
  • Sturdy Steel Construction
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items