BGR-RDC45 - MIDDLE ATLANTIC PRODUCTS - | Anixter
BGR-RDC45 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | BGR-RDC45 | Enclosure Rear Door, Cable Entry, Lock/Latch Closure, 45RU, 20.299" Width x 1.358" Depth x 79.63" Height, Steel, Black, For BGR Series Rack

  • Manufacturer # BGR-RDC45
  • Anixter #514544
Color: BLACK
Door Style: SINGLE
Door Type: SOLID
Type: DOORS
Features
  • Provides a Large Cable Passage for Easy Access without Fishing
  • Brush Grommet Can be Installed at Top or Bottom of Rear Door
  • Steel Construction with Matching Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items