BLNKPLATESVERT47U800W16PKEMEA - COMMSCOPE | Anixter
BLNKPLATESVERT47U800W16PKEMEA | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | BLNKPLATESVERT47U800W16PKEMEA | Blanking Plates 47U for 800 Wide Cabinets, 16 pack

  • Manufacturer # BLNKPLATESVERT47U800W16PKEMEA | 760091710
  • Anixter #471956
Color: BLACK
Filler Panel Rack Units: MULTIPLE SIZE KIT
Panel Location: FILLER/BLANKING
Type: FILLER/BLANKING PANEL
Applications

For 800 Wide Cabinets

Specifications
  • Item: Blanking Plate
  • Cabinet Type: Network/Server
  • Product Type: Thermal Management
  • Color: Black
  • Finish: Powder-Coated, Smooth
  • Material Type: Steel
  • Dimension: 3.300 Inch Width x 0.039 Inch Depth (85 mm x 1 mm)
Tech. Info & Standards

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items