BP240V787C-1PH - TRIPP LITE - External | Anixter
BP240V787C-1PH | TRIPP LITE

TRIPP LITE | BP240V787C-1PH | External battery pack for use with select Tripp Lite UPS Systems

  • Manufacturer # BP240V787C-1PH
  • Anixter #531610
Type: BATTERY
Description

Tripp Lite's BP240V787C-1PH External Battery Pack with built-in 7A charger offers extended battery runtime when used in conjunction with compatible Tripp Lite UPS systems. Includes heavy gauge cabling to connect to host UPS. Multiple BP240V787C-1PH bat teries can be daisy-chained for longer runtime configurations with appropriate contractor-supplied battery pack interconnection cabling (see manual). Internal battery charger is powered via hardwire connection to 120V 30A electrical service.



COMPABLE UPS SYSTEMS: SU5000RT3U, SU5000RT3UHV, SU6000RT3U, SU6000RT3UHV, SU8000RT3U, SU8000RT3U1TF, SU10KRT3U, SU10KRT3UHV, SU10000RT3U, SU10000RT3U2TF and other Tripp Lite UPS systems specifying the use of this battery pack

This part is discontinued by supplier with no suggested replacement.

Features
  • Offers extended-run UPS operation when used in conjunction with compatible Tripp Lite UPS systems
  • 10 year design life
  • Multiple battery packs can be daisy-chained through each other to the UPS for even longer extended run operation
  • Cabling to connect oe BP240V787C-1PH is included - cabling for additional battery packs is contractor supplied
  • Includes built-in 7A charger powered via hardwire 120 V AC 30A input connection
Specifications
  • External Tower Battery Pack
  • Expandable Battery Runtime: Multiple Battery Packs Can be daisy-Chained to the UPS for Extended Runtime. Configuration Specific Cabling for Multi-Battery Pack Configurations is Contractor Provided
  • DC System Voltage: 240 Volt DC
  • UPS Connection: Included Cabling Enables Connection Between Unique UPS Connector And Hardwire DC Terminals in Battery Pack. Cabling to Connect Multiple External Battery Packs is Contractor Provided
  • Unit Dimensions (HxWxD): 60 Inch x 32.4 Inch x 28.8 Inch (152.4 cm x 82.3 cm x 73.2 cm)
  • Unit Weight: 1850 lb (840 kg)
  • Material Of Construction: Steel
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items