BPFD-45 - MIDDLE ATLANTIC PRODUCTS - | Anixter
BPFD-45 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | BPFD-45 | Enclosure Front Door, Plexi, Partial Vented, 45RU, 21.85" Width x 1.41" Depth x 81.72" Height, Steel, Black, For BGR Series Rack

  • Manufacturer # BPFD-45
  • Anixter #509664
Color: BLACK
Door Style: SINGLE
Door Type: PLEXIGLAS
Type: DOORS
Features
  • Plexi Front Door with Partial Venting
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items