BPTL-64-427 - BRADY WORLDWIDE INC - TLS | Anixter
BPTL-64-427 | BRADY WORLDWIDE INC

BRADY WORLDWIDE INC | BPTL-64-427 | TLS 2200/TLS PC Link Labels

  • Manufacturer # BPTL-64-427
  • Anixter #460927
Label Types: VINYL
Size: 1"
Type: LABELS
Description

Labels for the TLS 2200 & TLS-PC Link Thermal Transfer Portable Printers. Please Note: This material is UL recognized with its respective ribbon. See the "Recommended Ribbon Series" for the appropriate ribbon to use.

This part has been discontinued by supplier. Please use Anixter# 595521 as suggested replacement.

Applications

Voice/Data Identification

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items