BSPN-25-32 - MIDDLE ATLANTIC PRODUCTS - | Anixter
BSPN-25-32 | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | BSPN-25-32 | Enclosure Side Panel, Removable, Key Locking, 25RU, 31.78" Width x 1.1" Depth x 47.66" Height, Steel, Black, For BGR Series Rack

  • Manufacturer # BSPN-25-32
  • Anixter #510088
Color: BLACK
Panel Location: SIDE
Panel Type: SOLID
Type: PANELS
Features
  • Side Panels are Removable and Keylocking
  • Sturdy Steel Construction with Black Finish
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items