C2PPWY - PANDUIT - Faceplate and Faceplate | Anixter
C2PPWY | PANDUIT

PANDUIT | C2PPWY | Faceplate and Faceplate Frame, 80mm x 80mm Frame With 55mm X 55mm Sloped Faceplate, (2) Mini-Com Category 5e CJ588 Modules, Polar White, RoHS Compliant

  • Manufacturer # C2PPWY
  • Anixter #527280
Category: CATEGORY 5E
Color: WHITE
Loaded: YES
Mounting: FLUSH MOUNT
Number of Ports: 2
Termination: IDC
Wiring: A/B UNIVERSAL
Description

80 x 80mm faceplate frame with 55 x 55mm sloped faceplate, two CJ588 modules and one blank. Supplied with mounting screws, metal mounting plate, label/label holder.

Features
  • 80 x 80mm faceplate frame with 55 x 55mm sloped faceplate and modules
  • Supplied with mounting screws, metal mounting plate, label/label holder
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items