C501106050 | BELDEN

BELDEN | C501106050 | CBL ASSY MOD 24-4PR SOLID CAT5E IP1 BONDED T568A/B CMR 50FT BLUE CORD

  • Manufacturer # C501106050
  • Anixter #431884
Category: CATEGORY 5E
Color: BLUE
Connector Type: RJ45 TO RJ45
Family: C5ET
Lengths: 50 FT. : 15.24 M
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: PS5E PATCH CORDS
Type: PATCH CORDS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items