CA1-8053 - ABB - Shroud For Estop Enclosure | Anixter
CA1-8053 | ABB

ABB | CA1-8053 | Shroud For Estop Enclosure Yellow

  • Manufacturer # CA1-8053
  • Anixter #536446
Type: PILOT DEVICE
Features
  • 1-seat plastic enclosure for emergency stop pushbutton (yellow) and machine stops (grey)
Applications

For Emergency Stop Pushbuttons

Specifications
  • Frequency Rating: 50/60 Hz
  • Endurance: Mechanical: 0.5 Million Cycles
  • Maintained Positions: B, C
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items