CA4-10 - ABB - CA4-10 Auxiliary Contact Block | Anixter
CA4-10 | ABB

ABB | CA4-10 | CA4-10 Auxiliary Contact Block

  • Manufacturer # CA4-10
  • Anixter #489970
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Applications

For Block Contactors. The auxiliary contact blocks are used for the operation of auxiliary circuits and control circuits.

Specifications
  • Contact Configuration: 1 NO (Auxiliary)
  • Wattage: DC-13: 144 W At 24 V, 134 W At 48 V, 72 W At 72 V, 60 W At 110/220/400/600 V, 69 W At 125 V, 68 W At 250 V, 65 W At 500 V
  • Connection: Screw Terminal
  • Wire stripping length: 10 mm
  • Wire Size: Rigid: (1 Or 2) 1 - 2.5 mm2, Flexible With Ferrule: (1 Or 2) 0.75 - 2.5 mm2, Flexible With Insulated Ferrule: (1) 0.75 - 2.5 mm2, Flexible With Insulated Ferrule: (2) 0.75 - 1.5 mm2
  • Voltage Rating: 24 - 690 V
  • Number Of Poles: 4
  • Tightening Torque: 1.2 N-m
  • Insulation Voltage: 690 V (IEC 60947-5-1 And VDE 0110), 600 V (UL/CSA)
  • Operating Current: AC-15: 6 A At 24/127 V, 4 A At 220/240 V, 3 A At 400/440 V, 2 A At 500/690 V, DC-13: 6 A At 24 V, 2.8 A At 48 V, 1 A At 72 V, 0.55 A At 110/125 V, 0.27 A At 220/250 V, 0.15 A At 400 V, 0.13 A At 500 V, 0.1 A At 600 V
  • Impulse Withstand Voltage: 6 kV
Tech. Info & Standards

CE, GOST Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items