CA4-22M - ABB - Contactors - Accessories | Anixter
CA4-22M | ABB

ABB | CA4-22M | Contactors - Accessories Frnt Mnt Aux, 2NO/2NC AF09-AF16

  • Manufacturer # CA4-22M
  • Anixter #530699
Type: CONTACTORS
Applications

For AF09 - AF16 Operating Auxiliary Circuits And Control Circuits

Specifications
  • Voltage Rating: 690 V
  • Amperage Rating: 6 A At 24/127 V AC, 4 A At 220/240 V AC, 3 A At 400/440 V AC, 2 A At 500 V AC, 2 A At 690 V AC, 6 A At 24 V DC, 2.8 A At 48 V DC, 1 A At 72 V DC, 0.55 A At 110 V DC, 0.55 A At 125 V DC, 0.27 A At 220 V DC, 0.27 A At 250 V DC, 0.15 A At 400 V DC, 0.13 A At 500 V DC, 0.1 A At 600 V DC
  • Frequency Rating: 50/60 Hz
  • Operating Cycles: Electrical Switching Frequency: 1200 Cycles/hr, Mechanical Switching Frequency: 3600 Cycles/hr
Tech. Info & Standards

CE, GOST, RINA Certified, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items