CA5-01 - ABB - Auxiliary Switch Block | Anixter
CA5-01 | ABB

ABB | CA5-01 | Auxiliary Switch Block

  • Manufacturer # CA5-01
  • Anixter #489971
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Applications

For AE9 - AE26 Operating Auxiliary Circuits And Control Circuits

Specifications
  • Voltage Rating: 690 V
  • Amperage Rating: 4 A At 220/240 V AC, 6 A At 24/127 V AC, 3 A At 380/440 V AC, 2 A At 500/690 V AC, 0.55/69 A At 125 V DC, 6/144 A At 24 V DC, 0.3/75 A At 250 V DC, 2.8/134 A At 48 V DC, 1/72 A At 72 V DC
  • Frequency Rating: 50/60 Hz
  • Operating Cycles: Electrical Switching Frequency: 1200 Cycles/hr, Mechanical Switching Frequency: 3600 Cycles/hr
Tech. Info & Standards

UL 071301 E48139 Listed, IEC947-5-1, EN 60947-5-1 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items