CA5-22M - ABB - 1SBN010040R1122 - 4-pole | Anixter
CA5-22M | ABB

ABB | CA5-22M | 4-pole front mounting, standard auxiliary contact block, 2 N.O & 2 N.C

  • Manufacturer # CA5-22M | 1SBN010040R1122
  • Anixter #517780
Rating: IP20
Type: MISCELLANEOUS
Specifications
  • Contact Configuration: 2NC 2NO (Auxiliary)
  • Size: 44 mm Width X 47 mm Height X 39 mm Depth
  • Power loss: 0.1 W per pole Breaking capacity: 10 x Ie AC-15 Making capacity: 10 x Ie AC-15
  • Endurance: Mechanical: 10 Million Cycles
  • Enclosure: IP20
  • Voltage Rating: 24 V (Main), 690 V (Auxiliary)
  • Insulation Voltage: 690 V (IEC 60947-5-1 and VDE 0110), 600 V (UL/CSA)
  • Operating Current: AC-15: 4 A At 220/240 V, 6 A At 24/127 V, 3 A At 380/440 V, 2 A At 500/690 V, DC-13: 0.55/69 A At 125 V, 6/144 A At 24 V, 0.3/75 A At 250 V, 2.8/134 A At 48 V, 1/72 A At 72 V
Tech. Info & Standards

UL Listed, CSA, CE Certified, IEC 60529, IEC 60947-1, EN 60529 Approved, RoHS Compliant

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items