CADP40-10 - ABB - Auxiliary Contact Block | Anixter
CADP40-10 | ABB

ABB | CADP40-10 | Auxiliary Contact Block SPDT For Use With 30A-40A D.P. N/O Or N/C

  • Manufacturer # CADP40-10
  • Anixter #524554
Type: CONTACTORS
Applications

For DP50 - DP60 Contactors

Specifications
  • Voltage Rating: 125 - 250 V AC/V DC
  • Amperage Rating: 4 A At 120 V AC, 10 A At 125/250 V AC, 0.5 A At 125 V DC, 0.25 A At 250 V DC
  • Action: SPDT
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items