CAL18-11 - ABB - Side Mount, Auxiliary | Anixter
CAL18-11 | ABB

ABB | CAL18-11 | Side Mount, Auxiliary Contact Block

  • Manufacturer # CAL18-11
  • Anixter #489973
Rating: IP20
Type: MOTOR STARTERS/PROTECTION
Applications

For The Operation Of Auxiliary Circuits And Control Circuits

Specifications
  • Coil Voltage: 600 V
  • Contact Configuration: 1 NO 1NC (Auxiliary)
  • Wattage: DC-13: 144 W At 24 V DC, 134 W At 48 V DC, 72 W At 72 V DC, 60 W At 125 V DC, 69 W At 220 V DC, 66 W At 220 V DC, 75 W At 250 V DC
  • Connection: Screw With Cable Clamp
  • Making capaty: 10 x Ie AC-15
  • Breaking capacity: 10 x Ie AC-15
  • Power loss per pole at 6 A: 0.15 W
  • Wire Size: Rigid Solid: (1 Or 2) 1 - 4 mm2, Flexible: (1 Or 2) 0.75 - 2.5 mm2
  • Voltage Rating: 24 - 690 V AC
  • Endurance: Mechanical: 0.5 Million Cycles
  • Operating Cut: AC-15: 6 A At 24 - 127 V AC, 4 A At 220 - 240 V AC, 3 A At 380 - 440 V AC, 2 A At 500 - 690 V AC, DC-13: 6 A At 144 W At 24 V DC, 2.8 A At 134 W At 48 V DC, 1 A At 72 W At 72 V DC, 0.55 A At 60/69 W At 125/220 V DC, 0.3 A At 66/75 W At 220/250 V DC
  • Enclosure: IP20
  • Number Of Poles: 2
  • Insulation Voltage: 690 V
  • Tightening Torque: 1 N-m Recommended, 1.2 N-m Maximum
Tech. Info & Standards

IEC 60947-5-1, EN 60947-5-1 Approved

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items