Select Country and Language Latin America / English
Change Country
CALISTO P820-M | PLANTRONICS

PLANTRONICS | CALISTO P820-M | PC/mobile USB Speakerphone, Lync/MOC optimized (83657-01)

  • Manufacturer # CALISTO P820-M | 83657
  • Anixter #434763
Call Waiting: NO
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: NO
Headset Jack: YES
Hold Button: YES
Intercom: NO
Line Size: 1
Message Waiting: YES
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: DIGITAL DSS
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items