CALISTO P835-M - PLANTRONICS - 85210-01 - | Anixter
CALISTO P835-M | PLANTRONICS

PLANTRONICS | CALISTO P835-M | CALISTO P835-M SPEAKERPHONE FOR PC/MOBILE 85210-01

  • Manufacturer # CALISTO P835-M | 85210-01
  • Anixter #442610
Call Waiting: YES
Caller ID: YES
Color: BLACK
Data Port: YES
Display: YES
Flash Key: YES
Headset Jack: YES
Hold Button: YES
Intercom: NO
Line Size: 1
Message Waiting: NO
Mute Button: YES
Redial: YES
Speaker Phone: YES
Technology: DIGITAL DSS
Type: SIP PHONE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items