CAT21 - NVENT CADDY - CAT J-Hook | Anixter
CAT21 | NVENT CADDY

NVENT CADDY | CAT21 | CAT J-Hook

  • Manufacturer # CAT21
  • Anixter #178304
Type: J-HOOKS
Description

This part has been discontinued by supplier.

Features
  • Provides proper support of Category 5e, Category 6, fiber optic and innerduct
  • Many sizes and designs available to attach to a variety of structures
  • Cost effective alternative to expensive cable tray
  • Galvanized finish on J-hooks provide smoother cable pull and greater corrosion resistance
  • cULus Listed and complies with NEC and TIASM requirements for structured cabling systems
Specifications
  • Material: Steel
  • Finish: Pre Galvanized
  • Area (sq in): 2.16 in2
  • Cable Capacity, Cat 5e: 50
  • Cable Capacity, Cat 6: 32
  • Diameter ("): 1 5/16"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items