CAT32BCB - NVENT CADDY - 2" Diameter J-Hook | Anixter
CAT32BCB | NVENT CADDY

NVENT CADDY | CAT32BCB | 2" Diameter J-Hook with screw-on beam clamp for 1/8" thru 1/2" flange, 360 rotation

  • Manufacturer # CAT32BCB
  • Anixter #206996
Type: J-HOOKS
Description

This part has been discontinued by supplier.

Features
  • Beam clamp with attached CADDY CABLECAT J-hook
  • Supports low voltage cables
Specifications
  • Material: Steel
  • Finish: Pre Galvanized
  • Diameter ("): 2"
  • Flange Thickness (") ~ : 1/2"
  • Flange Thickness (") ~ : 1/8"
  • Orientation: Bottom Mount
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items