CAT425BC - NVENT CADDY - CAT425-BC | Anixter
CAT425BC | NVENT CADDY

NVENT CADDY | CAT425BC | CAT425-BC Adjustable Cable Support with Beam Clamp

  • Manufacturer # CAT425BC
  • Anixter #210594
Type: SADDLES
Features
  • Provides proper support of Category 5e, Category 6, fiber optic and innerduct
  • Up to 425 4-pair UTP or 2-strand fiber optic cable, or 265 CAT6
  • Multiple sizes and designs available to attach to a variety of structures
  • Cost effective alternative to expensive cable tray
  • cULus Listed and complies with NEC and TIASM requirements for structured cabling systems
  • Suitable for air handling spaces (plenum)
Specifications
  • Material: Polyethylene
  • Finish: Plain
  • Area (sq in): 20.43
  • Cable Capacity, Cat 5e: 425
  • Cable Capacity, Cat 6: 265
  • Diameter 1 ("): 6"
  • Diameter 2 ("): 4"
  • Flange Thickness (") ~ : 1/2"
  • Flange Thickness (") ~ : 1/8"
  • Static Load (lb): 100 lb
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items