CATCR50 - NVENT CADDY - 59766 - CADDY CAT | Anixter
CATCR50 | NVENT CADDY

NVENT CADDY | CATCR50 | CADDY CAT CR50 Low-Voltage Cable Retainer

  • Manufacturer # CATCR50 | 59766
  • Anixter #345235
Type: J-HOOKS
Features
  • Complies with the NEC, the CEC and TIASM standards for cable management
  • Allows for horizontal and vertical change of direction
  • Installs easily
  • Works with CAT 5e and higher, fiber optic and coaxial cable
  • Residential application
  • Suitable for air-handling spaces (plenum rating)
Applications

The CADDY CATCR50 Cable Retainer is a plastic, low-voltage cable support with an easy-lock closure and an attachment base. The new cable retainer from ERICO can be installed on walls, beams, studs, ceilings and racks - vertically or horizontally - which makes it extremely versatile. It is also suitable for airhandling spaces (plenum rating). The CADDY CATCR50 support has rounded edges to avoid over-bending and kinking of cables.
The patented closure permits cable to be added quickly and easily. The locking teeth retain bundled cable in a one-piece support. The CADDY CATCR50 is UL Listed. It also complies with the NEC, the CEC and TIASM standards. CADDY CATCR50 is designed for use with CAT 5e and higher, fiberoptic and coaxial cable in both commercial and residential applications. Installation is completed with a nail, screw, push pin or pop rivet.

Specifications
  • Material: Polypropylene
  • Area (sq in): 2.67 in2
  • Cable Capacity, Cat 5e: 50
  • Cable Capacity, Cat 6: 36
  • Diameter ("): 2"
  • Static Load (lb): 10 lb
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items