CB-24V2C401-001 - SERVER TECHNOLOGY - Basic | Anixter
CB-24V2C401-001 | SERVER TECHNOLOGY

SERVER TECHNOLOGY | CB-24V2C401-001 | Basic CB-24V2/VE with Breakers

  • Manufacturer # CB-24V2C401-001
  • Anixter #452685
Number of Outlets: 24
Type: RACK MOUNT PDU
Description

The Sentry Basic Cabinet Power Distribution Unit (PDU) product family provides a simple solution where reliable power distribution for equipment racks and other data center applications is needed. Basic cabinet PDUs provide both power distribution and branch circuit protection for the 30-Amp rated devices. Branch circuit protection is accomplished via UL-489 rated circuit breakers for compliance with UL/CSA/EN 60950-1 standards.

Features
  • Branch Circuit Protection
  • - Compliant to UL 60950-1
Specifications
  • Dimensions(L x W x D)*: 34.0 x 1.75 x 3.50 in.(862 x 44 x 89 mm)
  • Outlets: (24) IEC 60320/C13
  • Available InputVoltages: 208-240V 50/60 Hz
  • Rated Amperage: 30A
  • Available Input Cord: NEMA L6-30P Plug, 10'(3m), Bottom/Frt Cord
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items