CBEIGY - PANDUIT - Faceplate Frame, Single | Anixter
CBEIGY | PANDUIT

PANDUIT | CBEIGY | Faceplate Frame, Single Gang, Executive, International Gray

  • Manufacturer # CBEIGY
  • Anixter #525697
Color: GREY
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
_Color: International Gray
Features
  • Accept inserts which snap in and out of faceplate frames
  • All inserts are front releasable
  • Allow custom installations with your choice of inserts
  • Optional adhesive labels available
  • Executive faceplates frames have raised rail design for aesthetic appeal
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items