CBS-BGR - MIDDLE ATLANTIC PRODUCTS - | Anixter
CBS-BGR | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CBS-BGR | Enclosure Caster Base Kit, 1100 Lb Capacity, 22.68" Width x 6.33" Depth x 2.84" Height, Steel, Black Powder Coated, For BGR Series Enclosure

  • Manufacturer # CBS-BGR
  • Anixter #515793
Color: BLACK
Type: CASTERS/LEVELING FEET
Features
  • Innovative Two-Part Inner Caster Base Design Fits All Depths
  • Robust Steel Construction with Black Powder Coat Finish
  • Includes 4 Pre-Installed Non-Locking Commercial Grade Casters
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items