CBX4WH-AY - PANDUIT - Surface Mount Box, 4 | Anixter
CBX4WH-AY | PANDUIT

PANDUIT | CBX4WH-AY | Surface Mount Box, 4 Port, White

  • Manufacturer # CBX4WH-AY
  • Anixter #520175
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Mount easily with supplied mounting screws, adhesive tape or optional magnet (CBM-X)
  • Cable entry from side and rear knockouts and from opening in center of base
  • CBXJ2 and CBX2 include built-in removable blank to add a second module
  • Optional adhesive labels available
Specifications
  • 4-Port Surface Mount Box
  • Style: Elongated
  • Number Of Ports: 4
  • Color: White
  • Label Type: Label Pocket
  • Material: ABS
  • Dimension: 4.50 Inch Length x 2.90 Inch Width x 1.06 Inch Height (114.3 mm x 73.6 mm x 27 mm)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items