CCB - 40 - COELPLA - ELEVATOR COMPENSATING | Anixter
CCB - 40 | COELPLA

COELPLA | CCB - 40 | ELEVATOR COMPENSATING CABLE CHAIN 4 / CABLE NOM. 26MM SIMILAR WF 0.75

  • Manufacturer # CCB - 40
  • Anixter #BS-18-075-97-CO
Conductor Count: 4 CONDUCTOR
Conductor Size: 0.75MM SQUARED
Conductor Type: STRANDED
Earth/Ground Wires: NO
Jacket Color: CLEAR
Screen/Shield: UNSHIELDED
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items