CCH-CF - CORNING - CCH Cassette, Slack | Anixter
CCH-CF | CORNING

CORNING | CCH-CF | CCH Cassette, Slack Storage, empty, for 1 CCH panel

  • Manufacturer # CCH-CF
  • Anixter #463213
Fiber Count: 12
Description

CCH cassettes enable fast field termination and easy modular management of connectorization within the housing.
The CCH Splicing Cassette supports fusion splicing of individual or ribbon fibers, with heat shrinks, pigtail slack and cable slack managed within a single space saving footprint. This eliminates the need for individual splice trays or separate splice housings, as well as allowing splicing to be done away from the rack housing in a suitable workspace as needed. The modular design makes it easy to access the fiber in an individual cassette without disturbing the other fibers in the housing. A CCH panel with the desired adapter configuration can be ordered separately and fits easily into the cassette.
A CCH Slack Cassette option with no splice tray, suitable for use with field-installable connectors, is also available.
Each cassette is shipped with 1 rail for use with CCH-01U/2U/3U housings, and 2 rails used with CCH-04U housings. Grommets and cable ties for strain relief, and protective braided tubing for incoming cable are also included. Splicing cassettes ship with 12 single fiber heat-shrink splice protectors.

Applications

Enterprise Networks, Data Center

Specifications
  • Mounting Type: Rack 19-in, Rack 23-in, Wall-Mountable
  • Product Type (FOH): Rack-Mountable Hardware
  • Panel or Module Type: CCH
  • Dimensions (LxWxD) (Metric-mm): 162.0x35.0x200.0 mm
  • Dimensions (LxWxD) (US): 6.4x1.4x7.9 in
Tech. Info & Standards

Approval and Listings: Meets ANSI/TIA/EIA-568A and 606; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items