CCH-CS12-A8-P00KE - CORNING - LC Connectors, | Anixter
CCH-CS12-A8-P00KE | CORNING

CORNING | CCH-CS12-A8-P00KE | LC Connectors, 12 fiber, 62.5 µm multimode (OS1)

  • Manufacturer # CCH-CS12-A8-P00KE
  • Anixter #516752
Type: SPLICE MODULE
Description

CCH Pigtail Splice Cassettes enable faster field splicing and easy modular management of connectorization within the housing.
The CCH Pigtail Splice Cassettes are pre-loaded and pre-routed for quick fusion splicing of either individual or ribbon fiber pigtails, utilizing the same space saving platform as the standard CCH Splice Cassette.
The pre-routed Pigtail Cassettes reduce field labor by streamlining the features and components of the pigtail cassette to allow for efficiencies in the field. They are prepped with a 3m pigtail assembly with all pre-existing CCH Panel connector options. The Pigtail Cassettes have 900 µm at the connector panel for added durability and colored 250 µm for ease of splicing as well as having strain relief pre-applied to the assemblies from the manufacturing facility.
With the Pigtail Cassette, the field will also enjoy the elimination of individual splice trays or separate splice housings, as well as allowing splicing to be done away from the rack housing in a suitable workspace as needed. The modular design makes it easy to access the fiber in an individual cassette without disturbing the other fibers in the housing.
Each cassette is shipped the pigtail CCH Panel of choice, 1 rail for use with CCH-01U/2U/3U housings, and 2 rails used with CCH-04U housings. Grommets and cable ties for additional strain relief, and protective braided tubing for incoming cable are also included. Splicing cassettes ship with 12 single fiber heat-shrink splice protectors.
Each cassette is shipped the pigtail CCH Panel of choice, 1 rail for use with CCH-01U/2U/3U housings, and 2 rails used with CCH-04U housings. Grommets and cable ties for additional strain relief, and protective braided tubing for incoming cable are also included. Splicing cassettes ship with 12 single fiber heat-shrink splice protectors.

Features
  • Manage cable slack for a CCH Panel in a modular footprint - fast, easy and reliable initial routing, and quick, simple reaccess for moves, adds and changes (MACs)
  • Includes everything needed to convert a CCH housing for modular routing and/or splicing - easy ordering and field installation
  • Modular splice capability - manage all splices inside the housing
  • 900µm jacket at the connector panel - added fiber protection at the connector
  • Colored 250um at splice point - easy to identify and prep colored 250m for fast and easy splicing
  • Pre-prepped Splice Cassette - saves time in the field with a ready to splice product
Specifications
  • Cable Type: Single fiber (250 um)
  • Fiber Category: Single-mode (OS2)
  • Mounting Type: CCH Housings, Wall-Mountable
  • Product Type (FOH): Rack-Mountable Hardware
  • Technology: Fusion Splice
  • Connector Configuration: SC
  • Connector Polish: UPC
  • Fiber Count: 12
  • Number of Splice Protectors: 12
  • Panel or Module Type: CCH
  • Splice Protectors Type: Single fiber Heat-shrink
  • Adapter Type: SC
  • Dimensions (LxWxD) (Metric-mm): 162.0x35.0x200.0 mm
  • Dimensions (LxWxD) (US): 6.4x1.4x7.9 in
Tech. Info & Standards

Approval and Listings: Meets ANSI/TIA/EIA-568A and 606; Free of hazardous substances according to RoHS 2002/95/EG

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items