CE25EZ - CABLOFIL - 1 in. washer 50/pk. | Anixter
CE25EZ | CABLOFIL

CABLOFIL | CE25EZ | 1 in. washer 50/pk.

  • Manufacturer # CE25EZ
  • Anixter #197641
Components: HARDWARE
Finish: ELECTRO GALVANIZED
Material: STEEL
Type: WIRE BASKET
Description

Only two splices are needed to join Cablofil cable tray 2 in. deep by widths up to 12 in. Use two splices on sides and one or two on the bottom for 18 in. to 24 in. tray. Special assembly tool is included in every bag of splices. Also available in o ther finishes. Contact your sales representative for ordering information.
Cablofil offers a number of UL Classified splices for Cablofil cable tray to fill any installation demand. All of the splice options are designed with one goal - to make insta llation easy. Some of the splices require no tools for installation, yet each option offers a durable, strong splice that has been tested and proven in installations around the world. The EDRN fast splice is the strongest and fastest splice, which sa ves up to half of the install time compared to bolted connections.

Features
  • Use 25 and CE 30 with EZ BN 1/4 to splice any two sections of Cablofil tray.
  • Consult chart below for correct number of Nut/Bolt/Clamp sets needed for each width of tray.
  • Also use for fabricating bends, turns and tees.
  • UL Classified Splice
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items