CFFPA2WH - PANDUIT - Furniture Faceplate, 2 | Anixter
CFFPA2WH | PANDUIT

PANDUIT | CFFPA2WH | Furniture Faceplate, 2 Port, Angle d, White

  • Manufacturer # CFFPA2WH
  • Anixter #431297
Color: WHITE
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 2
Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Optional adhesive labels available
  • Select faceplates feature label/label covers for easy port identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items