CFFPLA4EI | PANDUIT

PANDUIT | CFFPLA4EI | Furniture Faceplate, 4 Port, Angle d, Electric Ivory

  • Manufacturer # CFFPLA4EI
  • Anixter #447352
Color: IVORY
Loaded: NO
Mounting: MODULAR FURNITURE
Number of Ports: 4
Description

Angled faceplate snaps into industry standard knockouts found on modular furniture. Accepts up to four Mini-Com Modules. Supplied with write-on label and label cover.

Features
  • Accept Mini-Com(TM) Modules for STP and UTP, fiber optic, and audio/video, which snap in and out for easy moves, adds, and changes
  • Optional adhesive labels available
  • Select faceplates feature label/label covers for easy port identification
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items