CFP-MM-ADD - FLUKE NETWORKS - 4355552 - Add | Anixter
CFP-MM-ADD | FLUKE NETWORKS

FLUKE NETWORKS | CFP-MM-ADD | Add fiber certification to any of the Versiv family troubleshooting kits. Certify multimode fiber optic cabling with the Tier 1 fiber loss length modules plus Versiv remote for complete dual ended testing

  • Manufacturer # CFP-MM-ADD | 4355552
  • Anixter #510790
Connector Type: SC
Type: POWER METERS
Description

CertiFiber Pro improves the efficiency of fiber certification with a six second loss measurement of two fibers at two wavelengths. The Taptive User Interface provides simple, animated guidance to eliminate incorrect reference setup and "negative loss" errors. Built on the future-ready Versiv platform, CertiFiber Pro provides merged Tier 1 (Basic) / Tier 2 (Extended) testing and reporting when paired with OptiFiber Pro module. It is Encircled Flux compliant out of the box and supports double ended Pa ss/Fail certification of fiber optic connector endfaces. A Copper certification modules is also available. Upload and consolidate certification test results from remote sites and manage projects from smart devices with LinkWare Live.

Features
  • Fastest time to certify - two fibers at two wavelengths in six seconds.
  • Encircled Flux compliant as required by ANSI/TIA and ISO/IEC
  • Merged Tier 1 (Basic) / Tier 2 (Extended) testing and reporting when paired with OptiFiber Pro
  • Double ended Pass/Fai certification of fiber optic connector endfaces
  • Future-ready Versiv platform supports copper certification, fiber loss, OTDR testing and hardware upgrades Taptive user interface provides simple, animated guidance to eliminate incorrect reference
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items