CFP2IW - PANDUIT - Junction Box Face Plate, | Anixter
CFP2IW | PANDUIT

PANDUIT | CFP2IW | Junction Box Face Plate, Flat, 2-Port, 1-Gang, Flush Mount, Vertical, Adhesive Label, ABS Plastic, Off-White

  • Manufacturer # CFP2IW
  • Anixter #199891
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 2
_Color: Off-white
Features
  • Accepts All Mini-Com Modules Which Snap-In and Out for Easy Moves, Adds and Changes
  • Choice of Adhesive Easy Identification
  • Provides Design Flexibility
  • Allows Proper Bend Radius Control
  • Provide Data and Voice Identification on Select Faceplates
  • RoHS pli
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items