CFPUKS2SAWY - PANDUIT - Faceplate, 2 Port | Anixter
CFPUKS2SAWY | PANDUIT

PANDUIT | CFPUKS2SAWY | Faceplate, 2 Port Accepting Mini-Com Modules, 86x86mm, Single Gang, Sloped, Includes a CMB Blank Module, Arctic White

  • Manufacturer # CFPUKS2SAWY
  • Anixter #522639-BUC
Color: WHITE
Gang: 1
Loaded: NO
Number of Ports: 2
Features
  • Individual modules snap in and out of provided insert
  • Single or double gang configurations
  • Excellent for copper and fiber applications
  • Shutters protect modules when not in use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items