CFPUKS3AWY - PANDUIT - Faceplate, Mini-Com, | Anixter
CFPUKS3AWY | PANDUIT

PANDUIT | CFPUKS3AWY | Faceplate, Mini-Com, 3 Port, 86x86mm, Single Gang, Sloped, UK, Arctic White

  • Manufacturer # CFPUKS3AWY
  • Anixter #525371
Color: WHITE
Gang: 1
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 3
Features
  • Economical one piece design
  • Excellent for copper and fiber applications
  • High density, low profile solution
  • Minimal depth required behind the faceplate
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items