CG1019002 - NORTEL DATA - BAYSTACK 10B-2 | Anixter
CG1019002 | NORTEL DATA

NORTEL DATA | CG1019002 | BAYSTACK 10B-2 MEDIA ADAPTER FOR 10MB ETHERNET HUBS

  • Manufacturer # CG1019002
  • Anixter #170289
Design Features: STACKABLE MODULE
Device Technology: 10BASET
Power Cords: EMEA
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items