CG1019003 - NORTEL DATA - BAYSTACK 10BASEFL | Anixter
CG1019003 | NORTEL DATA

NORTEL DATA | CG1019003 | BAYSTACK 10BASEFL ETHERNET FIBER MEDIA DEPENDENT ADAPTERS FOR 10 MB ETHERNET HUBS

  • Manufacturer # CG1019003
  • Anixter #170281
Design Features: STACKABLE MODULE
Device Technology: 10BASEFX
No Exp Modules/Slots: 0
Number of Ports: 1-2
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items