CHAIR-ADV1-B - MIDDLE ATLANTIC PRODUCTS - | Anixter
CHAIR-ADV1-B | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CHAIR-ADV1-B | Chair, Advantage, 300 Lb Capacity, 26.5" Width x 27" Depth x 42" Height, Black

  • Manufacturer # CHAIR-ADV1-B
  • Anixter #534026
Color: BLACK
Features
  • Cushions-Upholstered and Cushioned Seat
  • Waterfall Front Edge Helps Reduce Stress to Legs
  • Armrest-Armrests with Soft Pads Can be Adjusted into a Number of Positions, from Width to Height
  • Can be Lowered to Seat Level, Allowing Extra Space for Holster Usrs
  • Backrest-Mesh Back for Ergonomic Support and Body Heat Dissipation
  • Adjustable Backrest Angle, Tension, and Lumbar Support
  • Recommended Use-Single Shift Use
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items