CHAIR-CF1-B - MIDDLE ATLANTIC PRODUCTS - | Anixter
CHAIR-CF1-B | MIDDLE ATLANTIC PRODUCTS

MIDDLE ATLANTIC PRODUCTS | CHAIR-CF1-B | Chair, Contour Freedom, 300 Lb Capacity, 27.25" Width x 25" Depth x 53" Height, Black

  • Manufacturer # CHAIR-CF1-B
  • Anixter #534023
Color: BLACK
Features
  • Headrest-Dynamic, Position-Sensitive Headrest Adjusts to Cradle Your Head and Neck as You Recline
  • Automatically Moves Out of the Way When You Sit Upright
  • Cushions-Technogel Cushions are Sculpted to Closely Follow Body Contours-Provide Comfort and Maximize Weight Distribution
  • Armrest-Technogel Armrests Move up and Down Together and Stay with You During Recline, Always Keeping You in Supported Balance
  • Backrest-Pivoting Responsive Backrest Automatically Adapts to the Changing Needs of Your Spine During Recline
  • With the Counter-Balance Mechanism, Your Weight Automatically Balances the Force Required to Recline the Chair
  • Recommended Use-3 Shift, 24/7 Heavy Use Durability
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items