CHD15HDCBLY - PANDUIT - 1/3 Insert, 15-Pin | Anixter
CHD15HDCBLY | PANDUIT

PANDUIT | CHD15HDCBLY | 1/3 Insert, 15-Pin High Density Female/Female Coupler, Black

  • Manufacturer # CHD15HDCBLY
  • Anixter #447349
Color: BLACK
Number of Ports: 1
Features
  • Used in audio and video applications
  • Compatible with classic and executive faceplate frames
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items