CHIM-TOP-600-800-EMEA - COMMSCOPE ENTERPRISE | Anixter
CHIM-TOP-600-800-EMEA | COMMSCOPE ENTERPRISE SOLUTIONS

COMMSCOPE ENTERPRISE SOLUTIONS | CHIM-TOP-600-800-EMEA | 600 mm Wide x 800 mm Deep Chimney Top

  • Manufacturer # CHIM-TOP-600-800-EMEA | 760119578
  • Anixter #472082
Airflow/Thermal Mgt Type: VED/CHIMNEYS
Color: BLACK
Type: AIRFLOW/THERMAL MANAGEMENT
Specifications
  • Item: Chimney Top
  • Cabinet Type: Network/Server
  • Product Type: Thermal Management
  • Color: Black
  • Finish: Powder-Coated, Textured
  • Material Type: Steel
  • Dimension: 23.600 Inch Width x 31.500 Inch Depth (600 mm x 800 mm)
Tech. Info & Standards

RoHS 2011/65/EU: Compliant; ISO 9001:2008: Designed, Manufactured And/Or Distributed Under This Quality Management System

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items