CJ66BLY - PANDUIT - Mini-Com Module, | Anixter
CJ66BLY | PANDUIT

PANDUIT | CJ66BLY | Mini-Com Module, Category 3, UTP, 6 Position 6 Wire, Universal Wiring, Black, Leadframe Style

  • Manufacturer # CJ66BLY
  • Anixter #520185
Category: CATEGORY 3
Color: BLACK
Number of Ports: 1
Termination: IDC
Wiring: RJ11
Features
  • Patented lead frame termination style ensures twists are maintained to within 1/2"
  • No punchdown tool required, optional termination tool (CJT-X) ensures conductors are fully terminated
  • Termination cap provides excellent strain relief; helps control cable bend radius and securely retains wires
  • Clear, removable termination cap provides easy troubleshooting
  • Terminate 4-pair 24 and 22 AWG 100 ohm solid unshielded twisted pair cable
  • Accept 6 and 8-position modular plugs without damage
  • White colored module base designates Category 3 performance
  • Can be clearly identified with optional labels and icons
  • Compatible with Mini-Com(TM) Modular Patch Panels, Faceplates, and Surface Mount Boxes
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items